Zoro Homepage

Hss-Pm Synchro Straight Flute Tap Ticn Coating

  • Mfr # TKS67504

  • Zoro # G4503314


product price: $32.49
/ea

Key Features

Number of Flutes
4
Hole Type
Blind Hole
Tap Thread Type
UN
Tap Shank Type
USCTI Shank CNC Tap
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKS67504
Zoro #
G4503314
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8-24

Details

Number of Flutes
4
Hole Type
Blind Hole
Tap Thread Type
UN
Tap Shank Type
USCTI Shank CNC Tap
Cutting Direction
Right Hand
Thread Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
Type
CNC Tap
Tap Style
Modified Bottoming
Thread Limit
H4
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Flute End Type
Straight Flute
Application
High Speed Multi-Purpose
Series
TKS67
Coolant Through
No
Tap Finish
TiCN Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.