Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Straight Flute Tap Ticn Coating

  • Mfr # TKS67645

  • Zoro # G4504854


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Thread Limit
H5
Tap Thread Size
5/8-11
Type
CNC Tap
Tap Style
Modified Bottoming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKS67645
Zoro #
G4504854
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/8-11

Details

Number of Flutes
4
Thread Limit
H5
Type
CNC Tap
Tap Style
Modified Bottoming
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Thread Type
UN
Tap Chamfer
2-3 Pitch Lead
Thread Direction
Right Hand
Cutting Direction
Right Hand
Flute End Type
Straight Flute
Hole Type
Blind Hole
Application
High Speed Multi-Purpose
Coolant Through
No
Series
TKS67
Tap Finish
TiCN Coated
Tap Shank Type
USCTI Shank CNC Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.