Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Straight Flute Tap Ticn Coating

  • Mfr # TKS67703

  • Zoro # G4510420


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Size
3/4-10
Coolant Through
No
Type
CNC Tap
Tap Chamfer
2-3 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKS67703
Zoro #
G4510420
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4-10

Details

Number of Flutes
4
Coolant Through
No
Type
CNC Tap
Tap Chamfer
2-3 Pitch Lead
Thread Limit
H3
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Finish
TiCN Coated
Series
TKS67
Cutting Direction
Right Hand
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap
Hole Type
Blind Hole
Tap Thread Type
UN
Tap Style
Modified Bottoming
Application
High Speed Multi-Purpose
Flute End Type
Straight Flute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.