Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Straight Flute Tap Ticn Coating

  • Mfr # TKS67725

  • Zoro # G4502702


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Chamfer
2-3 Pitch Lead
Tap Shank Type
USCTI Shank CNC Tap
Tap Finish
TiCN Coated
Type
CNC Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKS67725
Zoro #
G4502702
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4-16

Details

Number of Flutes
4
Tap Chamfer
2-3 Pitch Lead
Tap Shank Type
USCTI Shank CNC Tap
Tap Finish
TiCN Coated
Type
CNC Tap
Coolant Through
No
Cutting Direction
Right Hand
Thread Limit
H5
Flute End Type
Straight Flute
Application
High Speed Multi-Purpose
Tap Style
Modified Bottoming
Hole Type
Blind Hole
Thread Direction
Right Hand
Tap Thread Type
UN
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Series
TKS67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.