Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hssco5 12" Aircraft Extension Drill 135 Degree Split Point Coloring

  • Mfr # DL604029

  • Zoro # G4479672


product price: $63.99
/ea
Sold in multiples of 5 for $319.95

Key Features

Shank Type - Machining
Straight Shank
Material - Machining
HSS-Co5% M35 Cobalt
Drill Type
Aircraft Extension Drill
Series
Aircraft Drill
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL604029
Zoro #
G4479672
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
12.000 in
Drill Bit Size
29/64 in
Flute Length
4.187 in
Shank Dia.
29/64 in

Details

Shank Type - Machining
Straight Shank
Material - Machining
HSS-Co5% M35 Cobalt
Drill Type
Aircraft Extension Drill
Series
Aircraft Drill
Single End/Double End
Single End
Helix Angle
30°
Application
General Purpose
Drill Bit Point Angle
135°
Coolant Fed
No
Cutting Direction
Right Hand
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.