Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hssco5 12" Aircraft Extension Drill 135 Degree Split Point Coloring

  • Mfr # DL604031

  • Zoro # G4481973


product price: $62.55
/ea
Sold in multiples of 5 for $312.75

Key Features

Drill Bit Size
31/64 in
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS / Cobalt
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL604031
Zoro #
G4481973
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
31/64 in
Overall Length
12 in
Flute Length
4-3/8 in
Shank Dia.
31/64 in

Details

Drill Bit Point Angle
135 Degrees
Material - Machining
HSS / Cobalt
Finish - Machining
Bright
Number of Flutes
2
Shank Type - Machining
Straight
Single End/Double End
Single End
Coolant Fed
No
Cutting Direction
Right Hand
Decimal Equivalent
0.4844 in
Helix Angle
30 Degrees
Bit Style
Aircraft Extension Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.