Zoro Homepage

Hssco5 6" Aircraft Extension Drill 135 Degree Split Point Coloring

  • Mfr # DL601006

  • Zoro # G4483279


product price: $5.05
/ea
Sold in multiples of 10 for $50.50

Key Features

Drill Bit Size
3/32 in
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS / Cobalt
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL601006
Zoro #
G4483279
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
3/32 in
Overall Length
6 in
Shank Dia.
3/32 in
Flute Length
1-1/4 in

Details

Drill Bit Point Angle
135 Degrees
Material - Machining
HSS / Cobalt
Finish - Machining
Bright
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.0938 in
Helix Angle
30 Degrees
Coolant Fed
No
Single End/Double End
Single End
Bit Style
Aircraft Extension Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.