Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hssco5 6" Aircraft Extension Drill 135 Degree Split Point Coloring

  • Mfr # DL603234

  • Zoro # G4506841


product price: $7.29
/ea
Sold in multiples of 10 for $72.90

Key Features

Drill Bit Size
#23
Overall Length
6 in
Material - Machining
HSS Co5
Finish - Machining
Bright
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL603234
Zoro #
G4506841
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
#23
Overall Length
6 in

Details

Material - Machining
HSS Co5
Finish - Machining
Bright
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.