Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hssco5 Parabolic Flute Taper Length Straight Shank Drill Ticn Coated

  • Mfr # DX517011

  • Zoro # G4478080


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Overall Length
5.75 in
Number of Flutes
2
Flute Length
3.375 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX517011
Zoro #
G4478080
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
5.75 in
Flute Length
3.375 in

Details

Number of Flutes
2
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.