Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hssco5 Parabolic Flute Taper Length Straight Shank Drill Ticn Coated

  • Mfr # DX517031

  • Zoro # G4480092


product price: $137.99
/ea
Sold in multiples of 5 for $689.95
Free Shipping & Returns

Key Features

Drill Bit Size
31/64 in
Overall Length
7-3/4 in
Number of Flutes
2
Material - Machining
HSS / Cobalt
Finish - Machining
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX517031
Zoro #
G4480092
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
31/64 in
Overall Length
7-3/4 in
Flute Length
4-3/4 in
Shank Diameter
31/64 in

Details

Number of Flutes
2
Material - Machining
HSS / Cobalt
Finish - Machining
TiCN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Decimal Equivalent
0.4844 in
Bit Style
Taper Length Drill
Helix Angle
38 Degrees
Single End/Double End
Single End
Coolant Fed
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.