Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M2) Jobbers Length Straight Shank Gold-P Drills (3Pcs)

  • Mfr # D8182040

  • Zoro # G4318042


product price: $33.79
/ea
Sold in multiples of 3 for $101.37

Key Features

Drill Bit Size
5/8 in
Overall Length
7-1/8 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8182040
Zoro #
G4318042
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
5/8 in
Overall Length
7-1/8 in
Flute Length
5.187 in
Shank Dia.
5/8 in

Details

Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
TiN
Shank Type
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.625 in
Coolant Through
No
Number of Flutes
2
Bit Style
Jobber Length Drill
Helix Angle
30 Degrees
Series
Gold-P
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.