Hss(M2) Jobbers Length Straight Shank Gold-P Drills (3Pcs)

  • Mfr # D8182045

  • Zoro # G4329601


product price: $54.75
/ea
Sold in multiples of 3 for $164.25

Key Features

Single End/Double End
Single End
Material
HSS M2 High Speed Steel
Flute Length
5.625 in
Drill Bit Size
45/64 in
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8182045
Zoro #
G4329601
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
5.625 in
Drill Bit Size
45/64 in
Overall Length
9.500 in
Shank Dia.
45/64 in

Details

Single End/Double End
Single End
Material
HSS M2 High Speed Steel
Coolant Through
No
Finish
TiN
Drill Bit Point Angle
135°
Helix Angle
30°
Item
Jobber Length Drill
Number of Flutes
2
Cutting Direction
Right Hand
Shank Type
Straight Shank
Series
Gold-P Drill
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.