Hss(M2) Jobbers Length Straight Shank Gold-P Drills (5Pcs)

  • Mfr # D8182034

  • Zoro # G4325033


product price: $27.59
/ea
Sold in multiples of 5 for $137.95

Key Features

Number of Flutes
2
Application
General Purpose
Drill Bit Size
17/32 in
Single End/Double End
Single End
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8182034
Zoro #
G4325033
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
17/32 in
Flute Length
4.812 in
Overall Length
6.625 in
Shank Dia.
17/32 in

Details

Number of Flutes
2
Application
General Purpose
Single End/Double End
Single End
Item
Jobber Length Drill
Cutting Direction
Right Hand
Shank Type
Straight Shank
Finish
TiN
Drill Bit Point Angle
135°
Coolant Through
No
Material
HSS M2 High Speed Steel
Helix Angle
30°
Series
Gold-P Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.