Shop YG-1 TOOL
See all product information
Create Account
Hss(M2) Jobbers Length Straight Shank Gold-P Drills (5Pcs)
- Mfr # D8182036
- Zoro # G4307621
product price:Â
$
28.79
/ea
Sold in multiples of 5 for
$143.95
Key Features
Overall Length
6-5/8 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
TiN
Shank Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D8182036
- Zoro #
- G4307621
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Material
- High Speed Steel
- Finish
- TiN
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Single End/Double End
- Single End
- Helix Angle
- 30 Degrees
- Number of Flutes
- 2
- Coolant Through
- No
- Application
- General Purpose
- Series
- Gold-P Drill
- Drill Bit Point Type
- Split Point
Dimensions
- Drill Bit Size
- 9/16 in
- Overall Length
- 6-5/8 in
- Flute Length
- 4.812 in
- Shank Dia.
- 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.