Hss(M2) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # D1GP138197

  • Zoro # G4295213


product price: $1.69
/ea
Sold in multiples of 10 for $16.90

Key Features

Shank Dia.
#60
Drill Bit Size
#60
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1GP138197
Zoro #
G4295213
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
#60
Drill Bit Size
#60
Overall Length
1.625 in
Flute Length
0.687 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
135°
Shank Type
Straight Shank
Material
HSS M2 High Speed Steel
Item
Jobber Length Drill
Helix Angle
30°
Application
General Purpose
Series
Gold-P Drill
Coolant Through
No
Single End/Double End
Single End
Finish
TiN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.