Hss(M2) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # D1GP138205

  • Zoro # G4295119


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Key Features

Drill Bit Size
#52
Overall Length
1-7/8 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1GP138205
Zoro #
G4295119
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
#52
Overall Length
1-7/8 in
Flute Length
7/8 in
Shank Dia.
#52

Details

Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
TiN
Shank Type
Straight
Cutting Direction
Right Hand
Number of Flutes
2
Coolant Through
No
Decimal Equivalent
0.0635 in
Bit Style
Jobber Length Drill
Helix Angle
30 Degrees
Series
Gold-P
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.