Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M2) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # D1GP138209

  • Zoro # G4292571


product price: $1.45
/ea
Sold in multiples of 10 for $14.50

Key Features

Shank Dia.
#48
Helix Angle
30°
Coolant Through
No
Drill Bit Point Angle
135°
Flute Length
1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1GP138209
Zoro #
G4292571
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
#48
Flute Length
1.000 in
Drill Bit Size
#48
Overall Length
2.000 in

Details

Helix Angle
30°
Coolant Through
No
Drill Bit Point Angle
135°
Shank Type
Straight Shank
Number of Flutes
2
Cutting Direction
Right Hand
Single End/Double End
Single End
Application
General Purpose
Series
Gold-P Drill
Finish
TiN
Item
Jobber Length Drill
Material
HSS M2 High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.