Hss(M2) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # D1GP138233

  • Zoro # G4304639


product price: $2.15
/ea
Sold in multiples of 10 for $21.50

Key Features

Drill Bit Point Angle
135°
Number of Flutes
2
Flute Length
2.000 in
Shank Dia.
#24
Drill Bit Size
#24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1GP138233
Zoro #
G4304639
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
2.000 in
Shank Dia.
#24
Drill Bit Size
#24
Overall Length
3.125 in

Details

Drill Bit Point Angle
135°
Number of Flutes
2
Helix Angle
30°
Shank Type
Straight Shank
Single End/Double End
Single End
Cutting Direction
Right Hand
Finish
TiN
Coolant Through
No
Application
General Purpose
Series
Gold-P Drill
Material
HSS M2 High Speed Steel
Item
Jobber Length Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.