Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M2) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # D1GP139111

  • Zoro # G4302843


product price: $5.19
/ea
Sold in multiples of 10 for $51.90

Key Features

Coolant Through
No
Single End/Double End
Single End
Series
Gold-P Drill
Application
General Purpose
Drill Bit Size
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1GP139111
Zoro #
G4302843
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
K
Shank Dia.
K
Overall Length
4.250 in
Flute Length
2.937 in

Details

Coolant Through
No
Single End/Double End
Single End
Series
Gold-P Drill
Application
General Purpose
Helix Angle
30°
Number of Flutes
2
Drill Bit Point Angle
135°
Cutting Direction
Right Hand
Item
Jobber Length Drill
Finish
TiN
Shank Type
Straight Shank
Material
HSS M2 High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.