Hss(M2) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # D1GP139124

  • Zoro # G4321734


product price: $11.19
/ea
Sold in multiples of 5 for $55.95

Key Features

Number of Flutes
2
Single End/Double End
Single End
Coolant Through
No
Shank Type
Straight Shank
Shank Dia.
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1GP139124
Zoro #
G4321734
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
X
Flute Length
3.750 in
Drill Bit Size
X
Overall Length
5.125 in

Details

Number of Flutes
2
Single End/Double End
Single End
Coolant Through
No
Shank Type
Straight Shank
Drill Bit Point Angle
135°
Cutting Direction
Right Hand
Helix Angle
30°
Application
General Purpose
Finish
TiN
Item
Jobber Length Drill
Material
HSS M2 High Speed Steel
Series
Gold-P Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.