Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M2) Morse Taper Shank Twist Drills

  • Mfr # D1211061

  • Zoro # G4446072


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 - 35°
Number of Flutes
2
Flute Length
6.375 in
Drill Bit Point Angle
118°
Shank Dia.
Morse Taper #3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1211061
Zoro #
G4446072
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
6.375 in
Shank Dia.
Morse Taper #3
Drill Bit Size
61/64 in
Overall Length
11.000 in

Details

Helix Angle
30 - 35°
Number of Flutes
2
Drill Bit Point Angle
118°
Finish - Machining
Black Oxide
Material - Machining
HSS M2 High Speed Steel
Coolant Through
No
Cutting Direction
Right Hand
Single End/Double End
Single End
Series
General Purpose Drill
Application
General Purpose
Shank Type - Machining
Morse Taper Shank
Item
Morse Taper Shank Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.