Zoro Homepage

Hss(M2) Morse Taper Shank Twist Drills

  • Mfr # D1211105

  • Zoro # G4445171


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Material - Machining
HSS M2 High Speed Steel
Shank Dia.
Morse Taper #4
Cutting Direction
Right Hand
Flute Length
6.875 in
Drill Bit Size
1-5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1211105
Zoro #
G4445171
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
Morse Taper #4
Flute Length
6.875 in
Drill Bit Size
1-5/64 in
Overall Length
12.500 in

Details

Material - Machining
HSS M2 High Speed Steel
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper Shank
Application
General Purpose
Number of Flutes
2
Single End/Double End
Single End
Item
Morse Taper Shank Drill
Finish - Machining
Black Oxide
Helix Angle
30 - 35°
Coolant Through
No
Drill Bit Point Angle
118°
Series
General Purpose Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.