Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M2) Morse Taper Shank Twist Drills

  • Mfr # D1211133

  • Zoro # G4458970


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1-33/64 in
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper Shank
Single End/Double End
Single End
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1211133
Zoro #
G4458970
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
1-33/64 in
Flute Length
9.375 in
Overall Length
16.375 in
Shank Dia.
Morse Taper #5

Details

Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper Shank
Single End/Double End
Single End
Finish - Machining
Black Oxide
Series
General Purpose Drill
Item
Morse Taper Shank Drill
Drill Bit Point Angle
118°
Coolant Through
No
Application
General Purpose
Number of Flutes
2
Material - Machining
HSS M2 High Speed Steel
Helix Angle
30 - 35°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.