Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M2) Morse Taper Shank Twist Drills

  • Mfr # D1211216

  • Zoro # G4440378


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
2-1/4 in
Overall Length
17-3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1211216
Zoro #
G4440378
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
2-1/4 in
Overall Length
17-3/8 in
Flute Length
10-1/8 in
Shank Diameter
Morse Taper #5

Details

Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Decimal Equivalent
2.25 in
Bit Style
Morse Taper Shank Drill
Helix Angle
30 to 35 Degrees
Single End/Double End
Single End
Coolant Fed
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.