Zoro Homepage

Hss(M2) Screw Machine Drill

  • Mfr # D1115213

  • Zoro # G4317500


product price: $3.49
/ea
Sold in multiples of 10 for $34.90

Key Features

Drill Bit Size
M
Overall Length
2.75 in. (69.85 mm)
Flute Length
1.5625 in. (39.6875 mm)
Number of Flutes
2
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1115213
Zoro #
G4317500
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
M
Overall Length
2.75 in. (69.85 mm)
Flute Length
1.5625 in. (39.6875 mm)

Details

Number of Flutes
2
Material - Machining
HSS
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.