Zoro Homepage

Hss(M2) Screw Machine Drill

  • Mfr # D1118026

  • Zoro # G4305880


product price: $5.05
/ea
Sold in multiples of 5 for $25.25

Key Features

Overall Length
3.3125 in. (84.1374 mm)
Flute Length
3.5 in. (88.8999 mm)
Number of Flutes
2
Material - Machining
HSS
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1118026
Zoro #
G4305880
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
3.3125 in. (84.1374 mm)
Flute Length
3.5 in. (88.8999 mm)

Details

Number of Flutes
2
Material - Machining
HSS
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.