Zoro Homepage

Hss(M2) Screw Machine Drill

  • Mfr # D1119235

  • Zoro # G4319838


product price: $1.39
/ea
Sold in multiples of 10 for $13.90

Key Features

Drill Bit Size
#35
Overall Length
1.875 in. (47.625 mm)
Flute Length
0.875 in. (22.2249 mm)
Number of Flutes
2
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1119235
Zoro #
G4319838
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
#35
Overall Length
1.875 in. (47.625 mm)
Flute Length
0.875 in. (22.2249 mm)

Details

Number of Flutes
2
Material - Machining
HSS
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.