Zoro Homepage

Hss(M2) Screw Machine Drill

  • Mfr # D1119251

  • Zoro # G4299352


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Key Features

Drill Bit Size
#51
Overall Length
1.687 in
Flute Length
0.687 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1119251
Zoro #
G4299352
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
#51
Overall Length
1.687 in
Flute Length
0.687 in
Shank Dia.
#51

Details

Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Decimal Equivalent
0.067 in
Single End/Double End
Single End
Helix Angle
20 to 30 Degrees
Bit Style
Screw Machine, Stub Drill
Coolant Fed
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.