Zoro Homepage

Hss(M35) Jobber, Worm Pattern Type Ss Gold-P Drill For Deep Holes

  • Mfr # DLGP506135

  • Zoro # G4332961


product price: $24.39
/ea
Sold in multiples of 5 for $121.95

Key Features

Single End/Double End
Single End
Shank Type
Straight Shank
Application
General Purpose
Cutting Direction
Right Hand
Drill Bit Point Angle
130°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP506135
Zoro #
G4332961
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
108 mm
Overall Length
160 mm
Drill Bit Size
13.50 mm
Shank Dia.
13.50 mm

Details

Single End/Double End
Single End
Shank Type
Straight Shank
Application
General Purpose
Cutting Direction
Right Hand
Drill Bit Point Angle
130°
Helix Angle
38°
Item
Jobber Length Drill
Series
Gold-P Drill
Material
HSS-Co5% M35 Cobalt
Finish
TiN
Coolant Through
No
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.