Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M35) Jobber, Worm Pattern Type Ss Gold-P Drill For Deep Holes

  • Mfr # DLGP511007

  • Zoro # G4345029


product price: $2.45
/ea
Sold in multiples of 10 for $24.50

Key Features

Shank Dia.
7/64 in
Series
Gold-P Drill
Overall Length
2.625 in
Shank Type
Straight Shank
Drill Bit Size
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP511007
Zoro #
G4345029
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
7/64 in
Overall Length
2.625 in
Drill Bit Size
7/64 in
Flute Length
1.5000 in

Details

Series
Gold-P Drill
Shank Type
Straight Shank
Helix Angle
38°
Item
Jobber Length Drill
System of Measurement
Inch
Application
General Purpose
Drill Bit Point Angle
130°
Cutting Direction
Right Hand
Single End/Double End
Single End
Finish
TiN
Material
HSS-Co5% M35 Cobalt
Coolant Through
No
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.