Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M35) Jobber, Worm Pattern Type Ss Gold-P Drill For Deep Holes

  • Mfr # DLGP511014

  • Zoro # G4348002


product price: $3.95
/ea
Sold in multiples of 10 for $39.50

Key Features

Single End/Double End
Single End
Finish
TiN
Cutting Direction
Right Hand
Drill Bit Size
7/32 in
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP511014
Zoro #
G4348002
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
7/32 in
Flute Length
2.5000 in
Overall Length
3.750 in
Shank Dia.
7/32 in

Details

Single End/Double End
Single End
Finish
TiN
Cutting Direction
Right Hand
Helix Angle
38°
Drill Bit Point Angle
130°
Item
Jobber Length Drill
Coolant Through
No
Series
Gold-P Drill
Material
HSS-Co5% M35 Cobalt
Shank Type
Straight Shank
Number of Flutes
2
System of Measurement
Inch
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.