Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M35) Jobber, Worm Pattern Type Ss Gold-P Drill For Deep Holes

  • Mfr # DLGP511015

  • Zoro # G4351143


product price: $3.45
/ea
Sold in multiples of 10 for $34.50

Key Features

Drill Bit Size
15/64 in
Overall Length
3-7/8 in
Drill Bit Point Angle
130 Degrees
Material
HSS / Cobalt
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP511015
Zoro #
G4351143
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
15/64 in
Overall Length
3-7/8 in
Flute Length
2-5/8 in
Shank Dia.
15/64 in

Details

Drill Bit Point Angle
130 Degrees
Material
HSS / Cobalt
Finish
TiN
Shank Type
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.2344 in
Number of Flutes
2
Coolant Through
No
Bit Style
Jobber Length Drill
Series
Gold-P
Helix Angle
38 Degrees
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.