
Hss(M35) Jobber, Worm Pattern Type Ss Gold-P Drill For Deep Holes
Mfr # DLGP511025
Zoro # G4353304
product price: $8.25
/eaSold in multiples of 5 for $41.25
Key Features
Drill Bit Size
25/64 in
Overall Length
5-1/8 in
Drill Bit Point Angle
130 Degrees
Material
HSS / Cobalt
Finish
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLGP511025
Zoro #
G4353304
UPC #
-
Country of Origin
Unknown
Dimensions
Drill Bit Size
25/64 in
Overall Length
5-1/8 in
Flute Length
3-3/4 in
Shank Dia.
25/64 in
Details
Drill Bit Point Angle
130 Degrees
Material
HSS / Cobalt
Finish
TiN
Shank Type
Straight
Cutting Direction
Right Hand
Number of Flutes
2
Coolant Through
No
Decimal Equivalent
0.3906 in
Bit Style
Jobber Length Drill
Series
Gold-P
Single End/Double End
Single End
Helix Angle
38 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.