Zoro Homepage

Hss(M35) Jobber, Worm Pattern Type Ss Gold-P Drill For Deep Holes

  • Mfr # DLGP511036

  • Zoro # G4355739


product price: $28.85
/ea
Sold in multiples of 5 for $144.25

Key Features

Material
HSS-Co5% M35 Cobalt
Single End/Double End
Single End
Number of Flutes
2
Flute Length
4.812 in
Shank Dia.
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP511036
Zoro #
G4355739
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
4.812 in
Shank Dia.
9/16 in
Overall Length
6.625 in
Drill Bit Size
9/16 in

Details

Material
HSS-Co5% M35 Cobalt
Single End/Double End
Single End
Number of Flutes
2
Finish
TiN
Item
Jobber Length Drill
Coolant Through
No
Cutting Direction
Right Hand
Helix Angle
38°
Series
Gold-P Drill
Shank Type
Straight Shank
Drill Bit Point Angle
130°
Application
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.