Zoro Homepage

Hss(M35) Jobber, Worm Pattern Type Ss Gold-P Drill For Deep Holes

  • Mfr # DLGP513114

  • Zoro # G4347110


product price: $6.19
/ea
Sold in multiples of 10 for $61.90

Key Features

Number of Flutes
2
Coolant Through
No
Shank Type
Straight Shank
Flute Length
3.0625 in
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP513114
Zoro #
G4347110
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
3.0625 in
Drill Bit Size
N
Overall Length
4.375 in
Shank Dia.
N

Details

Number of Flutes
2
Coolant Through
No
Shank Type
Straight Shank
Application
General Purpose
Drill Bit Point Angle
130°
Series
Gold-P Drill
Cutting Direction
Right Hand
Helix Angle
38°
Item
Jobber Length Drill
Finish
TiN
System of Measurement
Inch
Single End/Double End
Single End
Material
HSS-Co5% M35 Cobalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.