Zoro Homepage

Hss(M35) Jobber, Worm Pattern Type Ss Gold-P Drill For Deep Holes

  • Mfr # DLGP513125

  • Zoro # G4365283


product price: $10.39
/ea
Sold in multiples of 5 for $51.95

Key Features

Drill Bit Point Angle
130°
Drill Bit Size
Y
Flute Length
3.8750 in
System of Measurement
Inch
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP513125
Zoro #
G4365283
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
Y
Flute Length
3.8750 in
Shank Dia.
Y
Overall Length
5.250 in

Details

Drill Bit Point Angle
130°
System of Measurement
Inch
Coolant Through
No
Helix Angle
38°
Single End/Double End
Single End
Finish
TiN
Shank Type
Straight Shank
Cutting Direction
Right Hand
Series
Gold-P Drill
Application
General Purpose
Number of Flutes
2
Material
HSS-Co5% M35 Cobalt
Item
Jobber Length Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.