Hss(M35) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # DLGP195140

  • Zoro # G4305348


product price:  $22.29
/ea
Sold in multiples of 5 for $111.45

Key Features

Number of Flutes
2
Shank Dia.
14 mm
Single End/Double End
Single End
Series
Gold-P Drill
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLGP195140
Zoro #
G4305348
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
14 mm
Drill Bit Size
14 mm
Overall Length
160 mm
Flute Length
108 mm

Details

Number of Flutes
2
Single End/Double End
Single End
Series
Gold-P Drill
Application
General Purpose
Shank Type
Straight Shank
Cutting Direction
Right Hand
Item
Jobber Length Drill
Coolant Through
No
Finish
TiN
Drill Bit Point Angle
135°
Helix Angle
33°
Material
HSS-Co5% M35 Cobalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.