Hss(M35) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # DLGP195175

  • Zoro # G4314813


product price:  $44.85
/ea
Sold in multiples of 5 for $224.25

Key Features

Number of Flutes
2
Single End/Double End
Single End
Shank Type
Straight Shank
Drill Bit Size
17.50 mm
Series
Gold-P Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP195175
Zoro #
G4314813
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
17.50 mm
Flute Length
130 mm
Overall Length
191 mm
Shank Dia.
17.50 mm

Details

Number of Flutes
2
Single End/Double End
Single End
Shank Type
Straight Shank
Series
Gold-P Drill
Helix Angle
33°
Cutting Direction
Right Hand
Material
HSS-Co5% M35 Cobalt
Application
General Purpose
Coolant Through
No
Drill Bit Point Angle
135°
Finish
TiN
Item
Jobber Length Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.