Zoro Homepage

Hss(M35) JobberWorm Pattern Type Straight Shank GoldP Drill Deep Holes

  • Mfr # DLGP506031

  • Zoro # G4325919


product price: $2.45
/ea
Sold in multiples of 10 for $24.50

Key Features

Shank Type
Straight Shank
Drill Bit Size
3.1 mm
Drill Bit Point Angle
130°
Helix Angle
38°
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP506031
Zoro #
G4325919
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
3.1 mm
Shank Dia.
3.1 mm
Overall Length
2.559 in
Flute Length
1.4173 in

Details

Shank Type
Straight Shank
Drill Bit Point Angle
130°
Helix Angle
38°
Item
Jobber Length Drill
System of Measurement
Metric
Coolant Through
No
Single End/Double End
Single End
Finish
TiN
Application
General Purpose
Series
Gold-P Drill
Material
HSS-Co5% M35 Cobalt
Number of Flutes
2
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.