Zoro Homepage

Hss(M35) JobberWorm Pattern Type Straight Shank GoldP Drill Deep Holes

  • Mfr # DLGP506042

  • Zoro # G4334039


product price: $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Coolant Through
No
System of Measurement
Metric
Drill Bit Size
4.2 mm
Drill Bit Point Angle
130°
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP506042
Zoro #
G4334039
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
4.2 mm
Flute Length
1.6929 in
Overall Length
2.953 in
Shank Dia.
4.2 mm

Details

Coolant Through
No
System of Measurement
Metric
Drill Bit Point Angle
130°
Finish
TiN
Cutting Direction
Right Hand
Series
Gold-P Drill
Single End/Double End
Single End
Shank Type
Straight Shank
Application
General Purpose
Material
HSS-Co5% M35 Cobalt
Helix Angle
38°
Item
Jobber Length Drill
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.