Zoro Homepage

Hss(M35) JobberWorm Pattern Type Straight Shank GoldP Drill Deep Holes

  • Mfr # DLGP506044

  • Zoro # G4349658


product price: $3.99
/ea
Sold in multiples of 10 for $39.90

Key Features

Helix Angle
38°
Number of Flutes
2
Drill Bit Size
4.4 mm
Shank Dia.
4.4 mm
Shank Type
Straight Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP506044
Zoro #
G4349658
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
4.4 mm
Shank Dia.
4.4 mm
Flute Length
1.8504 in
Overall Length
3.150 in

Details

Helix Angle
38°
Number of Flutes
2
Shank Type
Straight Shank
Drill Bit Point Angle
130°
Coolant Through
No
System of Measurement
Metric
Single End/Double End
Single End
Cutting Direction
Right Hand
Application
General Purpose
Material
HSS-Co5% M35 Cobalt
Series
Gold-P Drill
Finish
TiN
Item
Jobber Length Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.