Zoro Homepage

Hss(M35) JobberWorm Pattern Type Straight Shank GoldP Drill Deep Holes

  • Mfr # DLGP506056

  • Zoro # G4352263


product price: $4.45
/ea
Sold in multiples of 10 for $44.50

Key Features

Flute Length
2.2441 in
Number of Flutes
2
Shank Type
Straight Shank
Shank Dia.
5.6 mm
Drill Bit Point Angle
130°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP506056
Zoro #
G4352263
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
2.2441 in
Shank Dia.
5.6 mm
Overall Length
3.661 in
Drill Bit Size
5.6 mm

Details

Number of Flutes
2
Shank Type
Straight Shank
Drill Bit Point Angle
130°
Application
General Purpose
Single End/Double End
Single End
Helix Angle
38°
Coolant Through
No
Cutting Direction
Right Hand
Series
Gold-P Drill
Item
Jobber Length Drill
Finish
TiN
Material
HSS-Co5% M35 Cobalt
System of Measurement
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.