Zoro Homepage

Hss(M35) JobberWorm Pattern Type Straight Shank GoldP Drill Deep Holes

  • Mfr # DLGP506094

  • Zoro # G4365259


product price: $11.49
/ea
Sold in multiples of 5 for $57.45

Key Features

Drill Bit Size
9.4 mm
Single End/Double End
Single End
Flute Length
3.1890 in
Shank Dia.
9.4 mm
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP506094
Zoro #
G4365259
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
9.4 mm
Flute Length
3.1890 in
Shank Dia.
9.4 mm
Overall Length
4.921 in

Details

Single End/Double End
Single End
Finish
TiN
Series
Gold-P Drill
Coolant Through
No
Item
Jobber Length Drill
Drill Bit Point Angle
130°
Cutting Direction
Right Hand
Helix Angle
38°
Number of Flutes
2
Shank Type
Straight Shank
Application
General Purpose
Material
HSS-Co5% M35 Cobalt
System of Measurement
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.