Zoro Homepage

Hss(M35) JobberWorm Pattern Type Straight Shank GoldP Drill Deep Holes

  • Mfr # DLGP506100

  • Zoro # G4325173


product price: $11.49
/ea
Sold in multiples of 5 for $57.45

Key Features

Number of Flutes
2
Helix Angle
38°
Flute Length
3.4252 in
Drill Bit Size
10 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLGP506100
Zoro #
G4325173
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
3.4252 in
Drill Bit Size
10 mm
Shank Dia.
10 mm
Overall Length
5.236 in

Details

Number of Flutes
2
Helix Angle
38°
System of Measurement
Metric
Application
General Purpose
Cutting Direction
Right Hand
Drill Bit Point Angle
130°
Shank Type
Straight Shank
Material
HSS-Co5% M35 Cobalt
Series
Gold-P Drill
Item
Jobber Length Drill
Finish
TiN
Single End/Double End
Single End
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.