Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M35) Screw Machine Parabolic Tin Coated Drill

  • Mfr # DN515208

  • Zoro # G4345108


product price: $5.15
/ea
Sold in multiples of 5 for $25.75

Key Features

Drill Bit Size
#8
Overall Length
2.25 in.
Flute Length
1.1875 in.
Number of Flutes
2
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN515208
Zoro #
G4345108
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
#8
Overall Length
2.25 in.
Flute Length
1.1875 in.

Details

Number of Flutes
2
Finish - Machining
TiN
Cutting Direction
Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.