Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M35) Screw Machine Parabolic Tin Coated Drill

  • Mfr # DN515219

  • Zoro # G4345150


product price: $3.99
/ea
Sold in multiples of 5 for $19.95

Key Features

Drill Bit Size
#19
Overall Length
2-1/8 in
Flute Length
1.062 in
Number of Flutes
2
Material - Machining
HSS / Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN515219
Zoro #
G4345150
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
#19
Overall Length
2-1/8 in
Flute Length
1.062 in
Shank Dia.
#19

Details

Number of Flutes
2
Material - Machining
HSS / Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.166 in
Shank Type - Machining
Straight
Bit Style
Screw Machine, Stub Drill
Single End/Double End
Single End
Helix Angle
38 Degrees
Coolant Fed
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.