Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M4) Throw-Away Drill Insert Hardslick Coated

  • Mfr # S04106

  • Zoro # G4400913


product price: $33.85
/ea

Key Features

Decimal Equivalent
0.748 in
Material
M4 High Speed Steel
Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04106
Zoro #
G4400913
UPC #
-
Country of Origin
Unknown

Dimensions

Size
19 mm

Details

Decimal Equivalent
0.748 in
Material
M4 High Speed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.