Shop YG-1 TOOL
See all product information
Create Account
Hss(M42) Jobbers Length Straight Shank Gold-P Drills
- Mfr # D2GP186105
- Zoro # G4290270
product price:Â
$
6.15
/ea
Sold in multiples of 10 for
$61.50
Key Features
Overall Length
4.000 in
Drill Bit Point Angle
135 Degrees
Material
HSS-Co8% M42 Cobalt
Finish
TiN
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2GP186105
- Zoro #
- G4290270
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Jobber Length Drill
- Drill Bit Point Angle
- 135 Degrees
- Material
- HSS-Co8% M42 Cobalt
- Finish
- TiN
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Coolant Through
- No
- Helix Angle
- 30°
- Number of Flutes
- 2
- Single End/Double End
- Single End
- Application
- General Purpose
- System of Measurement
- Inch
- Series
- Gold-P Drill
Dimensions
- Drill Bit Size
- E
- Overall Length
- 4.000 in
- Flute Length
- 2.7500 in
- Shank Dia.
- E
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.