Hss(M42) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # D2GP187220

  • Zoro # G4321761


product price: $1.79
/ea
Sold in multiples of 10 for $17.90

Key Features

Series
Gold-P Drill
Application
General Purpose
Overall Length
2.500 in
Coolant Through
No
Flute Length
1.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2GP187220
Zoro #
G4321761
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2.500 in
Flute Length
1.4375 in
Drill Bit Size
#37
Shank Dia.
#37

Details

Series
Gold-P Drill
Application
General Purpose
Coolant Through
No
Single End/Double End
Single End
Number of Flutes
2
Material
HSS-Co8% M42 Cobalt
Finish
TiN
Drill Bit Point Angle
135°
Shank Type
Straight Shank
System of Measurement
Inch
Item
Jobber Length Drill
Helix Angle
30°
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.