Hss(M42) Jobbers Length Straight Shank Gold-P Drills

  • Mfr # D2GP187242

  • Zoro # G4288283


product price: $2.99
/ea
Sold in multiples of 10 for $29.90

Key Features

Shank Type
Straight Shank
Material
HSS-Co8% M42 Cobalt
Cutting Direction
Right Hand
Shank Dia.
#15
Flute Length
2.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2GP187242
Zoro #
G4288283
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
#15
Flute Length
2.1875 in
Overall Length
3.375 in
Drill Bit Size
#15

Details

Shank Type
Straight Shank
Material
HSS-Co8% M42 Cobalt
Cutting Direction
Right Hand
Item
Jobber Length Drill
Finish
TiN
Number of Flutes
2
Single End/Double End
Single End
System of Measurement
Inch
Helix Angle
30°
Series
Gold-P Drill
Drill Bit Point Angle
135°
Application
General Purpose
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.